Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK
Mfr # 9362L
Zoro # G3312596
product price: $37.89
/pk 12, $3.16/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Color Yellow
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Palm Material Kevlar(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9362L
- Zoro # G3312596
- UPC # 30451439362367
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 10" |
Glove Length Style | Standard |
Size (Alpha) | L |
Size (Numeric) | 9 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX N95 Disposable Healthcare Respirator, XS, Blue, PK20 (1510)
- ZORO SELECT Speed Bump, Rubber, 1 1/8 in H, 9 ft L, 24 in W, Black/Yellow (29NH25)
- MIGHTY LINE Marking Tape, Roll, 6In W, 100 ft. L (6RR)
- 3M Cover, For TR-600/800 PAPR, White, PK10 (TR-681)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, S, 12PK (9362S)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, M, 12PK (9362M)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (9672DT2XL)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (92753XL)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Latex, L, 1 PR (9389L)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (9672DT2M)
- WATSON GLOVES Shock Trooper - Xlarge PR (5785-X)
- Mcr Safety Gloves & Hand Protection