Shop All Cut-Resistant Gloves
Mcr Safety
Cut-Resistant Gloves, 9-1/2" L, S Sz, PR
Mfr # MC503S
Zoro # G5047227
product price: $31.99
/pr
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size S
- Size S ( 7 )
- ANSI/ISEA Cut Level A5
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # MC503S
- Zoro # G5047227
- UPC # 45143767014
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S ( 7 ) |
Glove Length | 9 1/2 in |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Riggers, Cut-Resistance Coverage Full, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex, TPR Rubber, Cuff Style Shirred Slip-On, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Dyneema(R) Diamond, Glove Back Material Spandex(R), Glove Back Color Orange/Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, High-Visibility Features High-Visibility Backing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Unsafe Do Not Use Tag, Pk25 (RPT34ST)
- HOT RODS Winter Liner, Gray, Universal (LF650)
- FLEX-TRED AntiSlip Safety Tape - 3" X 60’ / Yellow/Black Striped-Roll (YBS.0360.R)
- NMC Danger Do Not Operate Equipment Tag, Pk25 (LOTAG11ST)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, PVC, L, 1 PR (93857L)
- MCR SAFETY Gloves, Ninja Wave, 10 Ga, Wave/Kevlar M, 12PK (N96930M)
- MCR SAFETY Cut-Resistant Glove, PR (92721XXL)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, M, 12PK (9394M)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, S, 12PK (9394S)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (9672L)
- BDG Leather Gloves, XL (20-1-10750-XL)
- Mcr Safety Cut-Resistant Gloves