Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Gloves, 4 Cut Level, Uncoated, S, 1 PR
Mfr # 9399S
Zoro # G3885990
original price:
$7.15
22% off
new price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- ANSI/ISEA Cut Level 4
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Palm Material Kevlar(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9399S
- Zoro # G3885990
- UPC # 45143939916
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 9-1/2" |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Coated Glove, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 13-3/4" Chemical Resistant Gloves, PVC, L, 1 PR (48UN77)
- SIGNMISSION Caution Sign-Goggles / Face Shield Reqd Operating Machine-10x14 OSHA Sign, CS-Goggles Face Shield (CS-Goggles Face Shield)
- LYLE Blank Sign, 18" W, 18" H, No Text, Recycled Aluminum, White (T1-6280-EG_18x18)
- DUNLOP Size 7 Men's Steel Rubber Boot, Dark Green/Black (E762943)
- MCR SAFETY Cut Resistant Gloves, 4 Cut Level, Uncoated, L, 1 PR (9399L)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, S, 12PK (9366S)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, PVC, S, 12PK (9363S)
- MCR SAFETY Cut/Puncture Resistant Glove, Hi-Vis, PK12 (9277PUM)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, PVC, S, 1 PR (93847S)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR (92733PUXXL)
- MCR SAFETY Cut Resistant Coated Gloves, A9 Cut Level, PVC, XL, 1 PR (9381XRH)
- Mcr Safety Gloves & Hand Protection