Shop All Cut-Resistant Gloves
Mcr Safety
Cut-Resistant Gloves, 2XL Glove Size, PK12
Mfr # 92735NXXL
Zoro # G7975528
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black
- Glove Coating Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 92735NXXL
- Zoro # G7975528
- UPC # 45143767977
- Country of Origin Bangladesh
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A9, Glove Style Knit, Knit Material HyperMax(TM), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blank Tag, 2-1/2 x 4 In, Grn, Plstc (41929)
- PLASTICADE 6' Black Rubber Speed Bump SB72N (466SB72N)
- EMERGENCY ZONE Tritan Bottle, Bpa Free, 1L (201)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 33 dB, Gray, 60 PK (18-12004)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, L, 1 PR (92743PUL)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (92783XL)
- MCR SAFETY Cut-Resistant Gloves, XL Glove Size, PK12 (9693PUXL)
- MCR SAFETY Gloves, VP, Cut Pro, 18ga, Blue HPPE, Gray PU M, 96PK (VP92718PUM)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, HPT, 2XL, 1 PR (9389PVXXL)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (9178NFXXL)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size L, PK12 (STPBW/L)
- Mcr Safety Cut-Resistant Gloves