Shop All Cut-Resistant Gloves
Mcr Safety
Cut-Resistant Glove, PR
Mfr # 92721XS
Zoro # G007713986
product price: $8.69
/pr
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
- Standards ANSI/ISEA 105:2016, ASTM D3389-15, ASTM F2992-15, EN 388, OEKO-TEX(R) Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 92721XS
- Zoro # G007713986
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS ( 6 ) |
Size (Numeric) | 6 |
Size (Alpha) | XS |
Details
Item | Cut-Resistant Glove |
ANSI/ISEA Cut Level | A4 |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | 3 |
Standards | ANSI/ISEA 105:2016, ASTM D3389-15, ASTM F2992-15, EN 388, OEKO-TEX(R) Certified |
Knit Material | Yarn |
Cuff Style | Knit |
Series | Cut Pro(R) |
ANSI/ISEA Puncture Level | 2 |
Pairs per Package | 1 |
Thickness | 21 ga |
Palm Coating Material | Polyurethane |
Finger Coverage | Full Finger |
Hand Protection Style | Glove |
Palm Type | Coated |
Glove Coating Color | Black |
Color (Knit/Coating) | Black |
Touchscreen Compatible | Yes |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Standards ANSI/ISEA 105:2016, ASTM D3389-15, ASTM F2992-15, EN 388, OEKO-TEX(R) Certified, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Super Leight(TM) Disposable Foam Ear Plugs, Contoured Shape, 30 dB, Pink, 14 PK (R-01757)
- ZORO SELECT Interlocking Stencil, Numb&Letters, Brass, 6A231 (6A231)
- KISHIGO L, Orange, Class 2, Premium Brilliant Series Heavy Duty Vest (1511-L)
- BRADY Thermal Transfer Printer Ribbon, 4400, Wht (R4400-WT)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (N96780XL)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, PVC, M, 1 PR (N6464M)
- MCR SAFETY Cut Resistant Fingerless Coated Gloves, A3 Cut Level, PVC, S, 1 PR (9369S)
- MCR SAFETY Gloves, M, PK12 (3613HM)
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, S, 1 PR (9686S)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, PVC, L, 1 PR (93868L)
- PYRAMEX Micro-Foam Nitrile Glove, 15ga Nylon, A1 Cut, Gray, Size M (GL601M)
- Mcr Safety Gloves & Hand Protection