Shop All Cut-Resistant Gloves
Mcr Safety
Cut-Resistant Glove, PR
Mfr # 92721XL
Zoro # G207714042
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL ( 10 )
- ANSI/ISEA Cut Level A4
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 92721XL
- Zoro # G207714042
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL ( 10 ) |
Size | XL ( 10 ) |
Size- Numeric | 10 |
Size- Alpha | XL |
Details
Item | Cut-Resistant Glove |
ANSI/ISEA Cut Level | A4 |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | 3 |
Standards | ANSI/ISEA 105:2016, ASTM D3389-15, ASTM F2992-15, EN 388, OEKO-TEX(R) Certified |
Knit Material | Yarn |
Cuff Style | Knit |
ANSI/ISEA Puncture Level | 2 |
Series | Cut Pro(R) |
Thickness | 21 ga |
Palm Type | Coated |
Pairs per Package | 144 |
Hand Protection Style | Glove |
Finger Coverage | Full Finger |
Glove Coating Color | Black |
Touchscreen Compatible | Yes |
Palm Coating Material | Polyurethane |
Color (Knit/Coating) | Black |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Standards ANSI/ISEA 105:2016, ASTM D3389-15, ASTM F2992-15, EN 388, OEKO-TEX(R) Certified, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Flight Suit, S, 32" Inseam, Sage (2656)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x34 (74273)
- GVS-RPB Hood Air (17-218-22)
- TRU-SPEC Tactical Shorts, 38" Sz, Waist 37" to 39" (4269)
- MCR SAFETY Cut-Resistant Glove, PR (92721M)
- MCR SAFETY Cut-Resistant Glove, PR (92721XXL)
- MCR SAFETY Cut-Resistant Glove, PR (92721XS)
- MCR SAFETY Cut-Resistant Gloves, M Glove Size, PK12 (9828PUM)
- MCR SAFETY Glove, Cut Resistant, S, Hypermax Shell, PR (96782S)
- MCR SAFETY Gloves, XS, PK12 (9278NFXS)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 8, 1 PR (STAGHVPN-8)
- Mcr Safety Gloves & Hand Protection