Shop All Cut-Resistant Gloves
Mcr Safety
Cut-Resistant Glove, PR
Mfr # 92721S
Zoro # G907714007
product price: $8.25
/pr
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S ( 7 )
- ANSI/ISEA Cut Level A4
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 92721S
- Zoro # G907714007
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S ( 7 ) |
Size | S ( 7 ) |
Size- Numeric | 7 |
Size- Alpha | S |
Details
Item | Cut-Resistant Glove |
ANSI/ISEA Cut Level | A4 |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | 3 |
Standards | ANSI/ISEA 105:2016, ASTM D3389-15, ASTM F2992-15, EN 388, OEKO-TEX(R) Certified |
Knit Material | Yarn |
Cuff Style | Knit |
ANSI/ISEA Puncture Level | 2 |
Series | Cut Pro(R) |
Pairs per Package | 144 |
Glove Coating Color | Black |
Finger Coverage | Full Finger |
Palm Type | Coated |
Touchscreen Compatible | Yes |
Thickness | 21 ga |
Hand Protection Style | Glove |
Color (Knit/Coating) | Black |
Palm Coating Material | Polyurethane |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Standards ANSI/ISEA 105:2016, ASTM D3389-15, ASTM F2992-15, EN 388, OEKO-TEX(R) Certified, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 4XL (1205-4XL-66)
- GUARDIAN EQUIPMENT Faucet Mounted Eyewash Station No Bowl (G1101)
- SUPERIOR MARK Floor Marking Border Tape, Fire Extinguisher Border , 2in, Vinyl (IN-40-908-V)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Orange (170636)
- MCR SAFETY Cut-Resistant Glove, PR (92721XL)
- MCR SAFETY Cut-Resistant Glove, PR (92721M)
- MCR SAFETY Cut-Resistant Glove, PR (92721L)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (92723PUM)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, S, 1 PR (N9676GKDS)
- MCR SAFETY Cut-Resistant Gloves, 2XL Glove Size, PK12 (9693PUXXL)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, XS, 1 PR (74-048)
- Mcr Safety Cut-Resistant Gloves