Shop All Cut-Resistant Gloves
Mcr Safety
Cut-Resistant Glove, PR
Mfr # 92721M
Zoro # G607714000
product price: $8.25
/pr
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size M ( 8 )
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 92721M
- Zoro # G607714000
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M ( 8 ) |
Size | M ( 8 ) |
Size- Alpha | M |
Size- Numeric | 8 |
Details
Item | Cut-Resistant Glove |
ANSI/ISEA Cut Level | A4 |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | 3 |
Standards | ANSI/ISEA 105:2016, ASTM D3389-15, ASTM F2992-15, EN 388, OEKO-TEX(R) Certified |
Knit Material | Yarn |
Cuff Style | Knit |
Series | Cut Pro(R) |
ANSI/ISEA Puncture Level | 2 |
Glove Coating Color | Black |
Touchscreen Compatible | Yes |
Finger Coverage | Full Finger |
Pairs per Package | 1 |
Hand Protection Style | Glove |
Palm Type | Coated |
Palm Coating Material | Polyurethane |
Color (Knit/Coating) | Black |
Thickness | 21 ga |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Standards ANSI/ISEA 105:2016, ASTM D3389-15, ASTM F2992-15, EN 388, OEKO-TEX(R) Certified, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44324)
- SNO-SEAL Atsko Clear Leather Protector 7 oz (1330)
- HONEYWELL MILLER Positioning/Restraint Lanyard, 4 ft., White (212WLS-Z7/4FTYL)
- SAFETYSHIRTZ Dump Truck High Visibility Hoodie, Black, L (31010503L)
- MCR SAFETY Cut-Resistant Glove, PR (92721L)
- MCR SAFETY Cut-Resistant Glove, PR (92721XS)
- MCR SAFETY Cut-Resistant Glove, PR (92721XXL)
- MCR SAFETY Cut Resistant Gloves, A4 Cut Level, Natural Rubber Latex, Xl, 1 PR (9389XL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (9672XL)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (9672DT2L)
- SHOWA Hi-Vis Cut Resistant Coated Gloves, 4 Cut Level, Nitrile, XL, 1 PR (S-TEX350XL-10)
- Mcr Safety Cut-Resistant Gloves