Shop All Cut-Resistant Gloves
Mcr Safety
Cut-Resistant Glove, PK 12
Mfr # 9277PUXL
Zoro # G507713806
product price: $84.99
/pk 12, $7.08/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Size XL ( 10 )
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Standards ANSI/ISEA 105:2016, EN 388
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9277PUXL
- Zoro # G507713806
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL ( 10 ) |
Size | XL ( 10 ) |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material Yarn, Hand Protection Style Glove, Additional Hazard Protection Puncture-Resistant, Standards ANSI/ISEA 105:2016, EN 388, Base Coating Material Not Applicable, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Double-Dipped No, Coating Type Dipped, Glove Performance Hi-Visibility, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Stop Sign, 18" W, 18" H, Plastic (TM34R)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Gray/White (919M)
- HONEYWELL NORTH Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, 2XL, PR (125-XXL)
- OCCUNOMIX 4XL Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-Y4X)
- MCR SAFETY Cut/Puncture Resistant Glove, Hi-Vis, PK12 (9277PUM)
- MCR SAFETY Cut/Puncture Resistant Glove, Hi-Vis, PK12 (9277PUL)
- MCR SAFETY Cut-Resistant Glove, PK 12 (9277PUXXL)
- MCR SAFETY Leather Gloves, White, S, PK12 (36136KDPS)
- MCR SAFETY Cut Gloves, XS, Gray/Salt and Pepper, PR (9672XS)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, S, 1 PR (9672DTS)
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (9178NFOS)
- Mcr Safety Cut-Resistant Gloves