Shop All Cut-Resistant Gloves
Mcr Safety
Cut-Resistant Glove, PK 12
Mfr # 92752PUXS
Zoro # G507714186
product price: $35.85
/pk 12, $2.99/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size XS ( 6 )
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 92752PUXS
- Zoro # G507714186
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS ( 6 ) |
Size | XS ( 6 ) |
Size- Numeric | 6 |
Size- Alpha | XS |
Details
Item | Cut-Resistant Glove |
ANSI/ISEA Cut Level | A2 |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | 4 |
Standards | ANSI/ISEA 105:2016, ASTM D3389-15, ASTM F2992-15, EN 388 |
Knit Material | Yarn |
Cuff Style | Knit |
Series | Cut Pro(R) |
ANSI/ISEA Puncture Level | 2 |
Palm Type | Coated |
Thickness | 13 ga |
Glove Coating Color | Gray |
Finger Coverage | Full Finger |
Double-Dipped | No |
Pairs per Package | 12 |
Hand Protection Style | Glove |
Color (Knit/Coating) | Gray |
Palm Coating Material | Polyurethane |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Standards ANSI/ISEA 105:2016, ASTM D3389-15, ASTM F2992-15, EN 388, Base Coating Material Not Applicable, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Double-Dipped No, Coating Type Dipped, Glove Performance Great Dexterity and Comfort, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-Virginia Equine (WS-Virginia Equine)
- RED KAP Mens Dungaree Jean (PD80PW 36 34)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUL)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUS)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUXXL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (9677S)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 12PK (92752L)
- MCR SAFETY Cut Gloves, M, Green/Blk, APG, PR (9672APGM)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, L, 1 PR (1070-L (9))
- Mcr Safety Cut-Resistant Gloves