Shop All Cut-Resistant Gloves
Mcr Safety
Cut-Resistant Glove, PK 12
Mfr # 92752PUS
Zoro # G307714201
product price: $35.89
/pk 12, $2.99/ea
$35.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S ( 7 )
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 92752PUS
- Zoro # G307714201
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S ( 7 ) |
Size | S ( 7 ) |
Size- Numeric | 7 |
Size- Alpha | S |
Details
Item | Cut-Resistant Glove |
ANSI/ISEA Cut Level | A2 |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | 4 |
Standards | ANSI/ISEA 105:2016, ASTM D3389-15, ASTM F2992-15, EN 388 |
Knit Material | Yarn |
Cuff Style | Knit |
ANSI/ISEA Puncture Level | 2 |
Series | Cut Pro(R) |
Glove Coating Color | Gray |
Double-Dipped | No |
Hand Protection Style | Glove |
Finger Coverage | Full Finger |
Pairs per Package | 12 |
Palm Type | Coated |
Thickness | 13 ga |
Palm Coating Material | Polyurethane |
Color (Knit/Coating) | Gray |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Standards ANSI/ISEA 105:2016, ASTM D3389-15, ASTM F2992-15, EN 388, Base Coating Material Not Applicable, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Double-Dipped No, Coating Type Dipped, Glove Performance Great Dexterity and Comfort, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Biohazard Label, 3-1/2 In. H, 5 In. W, PK20 (20334LS)
- US WEIGHT Steel Stanchion, Black, 7.5ft, Blue Belt, PR (U2102BLU)
- NOTRAX 12 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S5312BL)
- 3M DBI-SALA 3M™ Protecta® Rebel™ Twin-Leg Self Retracting Lifeline, Steel Rebar Hook, 6' (3100414)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUXS)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUXL)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUL)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 12PK (1500KXL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (N9878BNFM)
- MCR SAFETY Hi-Vis Cut Resistant Coated Mechanics Gloves, A5 Cut Level, Uncoated, XL, 1 PR (MC503XL)
- PROFLEX BY ERGODYNE ANSI A4 PU Coated CR Gloves, Gray, Size XL (7044)
- Mcr Safety Cut-Resistant Gloves