Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Fingerless Gloves, A7 Cut Level, Uncoated, L, 1 PR
Mfr # 9349LD
Zoro # G3255780
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Size L
- Color White
- Glove Coating Material Uncoated
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9349LD
- Zoro # G3255780
- UPC # 45143934935
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Size- Alpha | L |
Details
Item | Cut Resistant Fingerless Gloves |
ANSI/ISEA Cut Level | A7 |
Color | White |
Glove Coating Material | Uncoated |
ANSI/ISEA Abrasion Level | Not Rated |
Suggested Use Environment | Dry |
Coating Material | Uncoated |
Silicone-Free | No |
Description
Knit Glove, ANSI/ISEA Abrasion Level Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Disposable Gloves, M, White (GLOVES ILC)
- PALMER SAFETY Vest Style, 2XL, Blue/Black (H212100031.2XL)
- NOTRAX Antifatigue Mat, Black/Yellow, 5 ft. L x 3 ft. W, Vinyl, Bubble Surface Pattern, 3/4" Thick (782S0035YB)
- ZORO SELECT Back Support, 44in to 48in, 1-1/4in Knit (1908-XL)
- MCR SAFETY Cut Resistant Fingerless Gloves, A7 Cut Level, Uncoated, S, 1 PR (9349SD)
- MCR SAFETY Cut Resistant Fingerless Gloves, A7 Cut Level, Uncoated, M, 1 PR (9349MD)
- MCR SAFETY Cut Resistant Fingerless Gloves, A7 Cut Level, Uncoated, XL, 1 PR (9349XLD)
- MCR SAFETY Glove, Cut Resistant, XS, Hypermax Shell, PR (96782XS)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, PVC, L, 12PK (9363LE)
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 12PK (9367L)
- ANSELL Cut Resistant Glove, 7, 18G Black, PR (11-757)
- Mcr Safety Gloves & Hand Protection