Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Fingerless Coated Gloves, A3 Cut Level, PVC, S, 1 PR
Mfr # 9369S
Zoro # G3312727
product price: $7.49
/pr
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- ANSI/ISEA Cut Level A3
- Glove Coating Material PVC
- Glove Coating Coverage Full
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9369S
- Zoro # G3312727
- UPC # 30451439369151
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 7-1/2" |
Size- Alpha | S |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level 2, Standards ANSI/ISEA 105, Glove Coating Cover Full, Glove Hand Style Ambidextrous, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest (DSV220-2X)
- CORTECH Inmate Shirts, Nvy, 65 per PET/35 Ctn, 2XL (CNY1159)
- BRADY Evacuation Area Sign, 14X20", WHT/R, AL (95505)
- MOON AMERICAN Fire Hose Cover, 32 In.L, 22 In.W, Red (139-29)
- MCR SAFETY Cut Resistant Fingerless Coated Gloves, A3 Cut Level, PVC, L, 1 PR (9369L)
- MCR SAFETY Cut Resistant Fingerless Coated Gloves, A3 Cut Level, PVC, XL, 1 PR (9369XL)
- MCR SAFETY Cut Resistant Fingerless Coated Gloves, A3 Cut Level, PVC, M, 1 PR (9369M)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (9672XL)
- MCR SAFETY Cut Gloves, 2XL, Green/Blk, APG, PR (9672APGXXL)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, M, 12PK (1500KM)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Shrink Wrapped, Size XS (6) (99-1-9780-6-K)
- Mcr Safety Gloves & Hand Protection