Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Fingerless Coated Gloves, A3 Cut Level, PVC, M, 1 PR
Mfr # 9369M
Zoro # G3312718
product price: $7.49
/pr
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size M
- Glove Coating Material PVC
- Glove Coating Coverage Full
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9369M
- Zoro # G3312718
- UPC # 30451439369229
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 8-1/4" |
Size- Alpha | M |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level 2, Standards ANSI/ISEA 105, Glove Coating Cover Full, Glove Hand Style Ambidextrous, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK DAM Flood Bag, 2 ft.L, 3-1/2"H, PK6 (QD1224-6ES)
- ANSELL Chemical Resistant Glove, 11 mil, Sz 10, PR (37-145)
- GEMTOR Wrist Harness, PR (930)
- BRADY Traffic Sign, 18"H, 12"W, Polyester, 124388 (124388)
- MCR SAFETY Cut Resistant Fingerless Coated Gloves, A3 Cut Level, PVC, XL, 1 PR (9369XL)
- MCR SAFETY Cut Resistant Fingerless Coated Gloves, A3 Cut Level, PVC, S, 1 PR (9369S)
- MCR SAFETY Cut Resistant Fingerless Coated Gloves, A3 Cut Level, PVC, L, 1 PR (9369L)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, M, 12PK (9366M)
- MCR SAFETY Memphis Dyneema Polyurethane Gloves, Medium, White/Gray, Pair PR (9672M)
- MCR SAFETY Coated Gloves, L, knit Cuff, PK12 (UT1954L)
- HEXARMOR Safety Glove, Cut-Resistant, Violet, 3XL, PR (3016-XXXL (12))
- Mcr Safety Cut-Resistant Gloves