Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Left Hand Glove, A6 Cut Level, Silicone, M, 1 PR
Mfr # 92379MLH
Zoro # G6124408
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Color White/Green
- Glove Coating Coverage Palm
- Glove Coating Material Silicone
- Palm Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 92379MLH
- Zoro # G6124408
- UPC # 00045143590124
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 10 1/2 in |
Size- Alpha | M |
Description
Coated Glove, ANSI/ISEA Cut Level A6, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left Only
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO MED WMNS GRN Kinc Glove (2002W-M)
- BRADY Numbered Tag Set, 001 to 025, 25 Tags (23256)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Burgundy (FP-N-100-XL-BRG)
- 3M DBI-SALA Rope Grab, For Rope Size 5/8", Stainless Steel (5000335)
- MCR SAFETY Cut-Resistant Gloves, S Glove Size, PK12 (92720HVS)
- MCR SAFETY Coated Gloves, 2XL, knit Cuff, PK12 (UT1953XXL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (9676XL)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, PVC, XS, 12PK (9363XS)
- MCR SAFETY Cut Gloves, L, Yellow/Green, Kevlar(R), PR (FTKV350L)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (N96780L)
- HEXARMOR Safety Gloves, XL , PR1 (2086X-XL (10))
- Mcr Safety Gloves & Hand Protection