Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A9 Cut Level, PVC, M, 1 PR
Mfr # 9381MLH
Zoro # G1208560
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Size M
- Color White
- Glove Coating Coverage Palm
- Glove Coating Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 9381MLH
- Zoro # G1208560
- UPC # 45143938124
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 11" |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Coated Glove, ANSI/ISEA Cut Level A9, Glove Style Knit, Knit Material Steelcore(R) II, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left Only, Double-Dipped No, Coating Type Dotted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Disposable Bullet Shape, Green (FP90-B250)
- STRANCO Calibration Label, ENG, White/Red, PK350 (TC-10936)
- ERGODYNE Wrist Support, Single Strap, Right-handed, Large, Black (EGO70006)
- HY-KO 3In White Vinyl Letter C, 10PK (A30513)
- MCR SAFETY Cut Resistant Coated Gloves, A9 Cut Level, PVC, L, 1 PR (9381LLH)
- MCR SAFETY Cut Resistant Coated Gloves, A9 Cut Level, PVC, XL, 1 PR (9381XLH)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (9178NFL)
- MCR SAFETY Gloves, M, PK12 (3613HM)
- MCR SAFETY Cut-Resistant Glove, PR (92721S)
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, S, 12PK (9373S)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, 3XL, 1 PR (4080-XXXL (12))
- Mcr Safety Gloves & Hand Protection