Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A7 Cut Level, PVC, XS, 1 PR
Mfr # 93868XS
Zoro # G4121358
product price: $7.95
/pr
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Size XS
- Color Blue/Yellow
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 93868XS
- Zoro # G4121358
- UPC # 30451435516207
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS |
Size | XS |
Glove Length | 8-3/4" |
Length | 8-15/16" |
Size- Alpha | XS |
Description
Coated Gloves, ANSI/ISEA Cut Level A7, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG 99-1-6200B, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (99-1-6200B-L)
- GENUINE GRIP Comfort Oxford Shoes, Women, Black, PR, Size: 10 (420-10W)
- 3M 6000 Respirator Lens Cvr 10/Bg (6885PC1-B10)
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480L54)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, PVC, M, 1 PR (93868M)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, PVC, S, 1 PR (93868S)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, PVC, L, 1 PR (93868L)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, PVC, XL, 1 PR (93847XL)
- MCR SAFETY Cut-Resistant Gloves, A4 Cut Level, Polyurethane, M, 1 PR (9178PUOM)
- MCR SAFETY Glove, Cut Resistant, 3XL, HypermaxShell, PR (96782XXXL)
- HEXARMOR Cut Resistant Coated Gloves, A7 Cut Level, Natural Rubber Latex, S, 1 PR (9015-S (7))
- Mcr Safety Cut-Resistant Gloves