Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, S, 12PK
Mfr # 92743BPS
Zoro # G7738830
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Size S
- Color Black/Gray
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 92743BPS
- Zoro # G7738830
- UPC # 45143576197
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 11.02 in |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Coated Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, EN 388 Rating 6A7X5X, Standards ANSI, ANSI/ISEA 105:2016, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN 388, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Chain, 10", 10 ft. L, Yellow, PK6 (72302-6)
- ZORO SELECT Marking Tape, Striped, Red/White, 3" W (RS3RW)
- AKRO-MILS Card Stock Holder, 13/16 x 3 In., PK25 (29300)
- AVENGER SAFETY FOOTWEAR Size 10 HAMMER WELLINGTON A-MAX CN PR (A7800-10W)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, L, 12PK (92743BPL)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, M, 12PK (92743BPM)
- MCR SAFETY Glove, Cut Resistant, 3XL, HypermaxShell, PR (96782XXXL)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 12PK (9380XL)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Latex, 2XL, 1 PR (9389XXL)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUXS)
- NIROFLEX USA Cut Resistant Gloves, Stainless Steel Mesh, L, 1 PR (GU-2509/L)
- Mcr Safety Gloves & Hand Protection