Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, L, 12PK
Mfr # 92743BPL
Zoro # G7738803
original price:
$146.99
5% off
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Size L
- Color Black/Gray
- Glove Coating Coverage Palm
- Glove Coating Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 92743BPL
- Zoro # G7738803
- UPC # 45143576173
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 11.42 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Coated Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, EN 388 Rating 6A7X5X, Standards ANSI, ANSI/ISEA 105:2016, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN 388, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Spanish-Bilingual Private Property Sign, 14 in Height, 10 in Width, Aluminum, Rectangle (SBMATR510VA)
- EDWARDS SIGNALING Bell, 24VDC, 0.062A, Gray (435-4G1)
- LACROSSE ZXT Insulator III Chest Black, 8, PR (191200-8)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161527)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, S, 12PK (92743BPS)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, M, 12PK (92743BPM)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (N96780L)
- MCR SAFETY Glove, Cut Resistant, L, Hypermax Shell, PPR (96782L)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 1 PR (9370XL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (N96780XL)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 8, 1 PR (11-531VP)
- Mcr Safety Gloves & Hand Protection