Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A6 Cut Level, PVC, XL, 1 PR
Mfr # 93847XL
Zoro # G3313287
product price: $4.39
/pr
Sold in multiples of 12 for $52.68
$52.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Size XL
- Color Yellow
- Glove Coating Coverage Palm
- Glove Coating Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 93847XL
- Zoro # G3313287
- UPC # 30451435518119
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 9-3/4" |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dotted, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Z-Link Head Band (16-526)
- CONDOR Safety Sign, 7" Wx10" H, 0.010" Thickness (480J24)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-LF (03-550-LF)
- YOUNGSTOWN GLOVE CO Winter WP Gloves, Kevlar(R) Lined, M, PR (11-3285-60-M)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, PVC, S, 1 PR (93847S)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, PVC, L, 1 PR (93847L)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, PVC, M, 1 PR (93847M)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (9676M)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, HPT, 2XL, 1 PR (N9690XXL)
- MCR SAFETY Leather Gloves, Brown, L, PK12 (36336KL)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4026-XL (10))
- Mcr Safety Gloves & Hand Protection