Mcr Safety

Cut Resistant Coated Gloves, A6 Cut Level, PVC, S, 1 PR


product price: $4.39
/pr
Sold in multiples of 12 for $52.68

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A6
  • Size S
  • Color Yellow
  • Glove Coating Material PVC
  • Glove Coating Coverage Palm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Glove Size XS
Size S
Glove Length 8-1/2"
Glove Length Style Standard
Size- Alpha S
Size- Numeric 7

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dotted, Glove Performance High Dexterity, 1 Pair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.