Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, S, 1 PR
Mfr # 92743PUS
Zoro # G5776786
product price: $6.39
/pr
Sold in multiples of 12 for $76.68
$76.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- ANSI/ISEA Cut Level A6
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 92743PUS
- Zoro # G5776786
- UPC # 45143576098
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Size- Alpha | S |
Size- Numeric | 7 |
Size (Numeric) | 7 |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A6 |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm |
Color | Gray |
ANSI/ISEA Abrasion Level | 5 |
Knit Material | HyperMax(TM) |
Coating Material | Polyurethane |
Series | MCR Safety Cut Pro(R) 92743PU |
Silicone-Free | No |
Glove Materials | HyperMax(TM) |
Brand and Series | MCR Safety Cut Pro(R) 92743PU |
Latex-Free | No |
Glove Coating Cover | Palm |
Palm Coating Material | Polyurethane |
Description
Knit Gloves, ANSI/ISEA Cut Level A6, Knit Material HyperMax(TM), ANSI/ISEA Abrasion Level 5, Glove Coating Cover Palm, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Fall Protection Harness, XS, Polyester (8144XS)
- BRADY White Polyester Wire Marker, THT-17-7546-3 (THT-17-7546-3)
- GEMTOR D/D Anchor Tie Off, 3 ft. (AS-1-3)
- DUE NORTH All-Purpose Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size Medium (V3550370-M)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, L, 1 PR (92743PUL)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, XL, 1 PR (92743PUXL)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, M, 1 PR (92743PUM)
- MCR SAFETY Coated Gloves, L, knit Cuff, PK12 (UT1951L)
- MCR SAFETY Leather Gloves, Brown, L, PK12 (36336KL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (N9878BNFM)
- ANSELL HyFlex® Cr+ Foam Nitrile Coated Gloves, Ansell 11-501-9, 1-Pair - Pkg Qty 12 (205658)
- Mcr Safety Gloves & Hand Protection