Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, L, 1 PR
Mfr # 92743PUL
Zoro # G5776908
product price: $6.39
/pr
Sold in multiples of 12 for $76.68
$76.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- ANSI/ISEA Cut Level A6
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 92743PUL
- Zoro # G5776908
- UPC # 45143576074
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Size- Numeric | 9 |
Size- Alpha | L |
Size (Numeric) | 9 |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A6 |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm |
Color | Gray |
ANSI/ISEA Abrasion Level | 5 |
Knit Material | HyperMax(TM) |
Coating Material | Polyurethane |
Series | MCR Safety Cut Pro(R) 92743PU |
Brand and Series | MCR Safety Cut Pro(R) 92743PU |
Silicone-Free | No |
Glove Coating Cover | Palm |
Glove Materials | HyperMax(TM) |
Latex-Free | No |
Palm Coating Material | Polyurethane |
Description
Knit Gloves, ANSI/ISEA Cut Level A6, Knit Material HyperMax(TM), ANSI/ISEA Abrasion Level 5, Glove Coating Cover Palm, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTILITY PRO Basic Waterproof Rain Jacket, XL (UHV822-XL)
- VISUAL WORKPLACE Safety Sign, Indoor, Laser Yellow, 6" W, 66-3130-618XT-PS143 (66-3130-618XT-PS143)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- PIONEER Safety Hoodie, Hi-Vis, Black, Cotton, L (V2570470U-L)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, S, 1 PR (92743PUS)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, M, 1 PR (92743PUM)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, XL, 1 PR (92743PUXL)
- MCR SAFETY Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (9350XL)
- MCR SAFETY Gloves, VP, Cut Pro, 18ga, Blue HPPE, Gray PU M, 96PK (VP92718PUM)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, S, 12PK (9370HS)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (48UR17)
- Mcr Safety Cut-Resistant Gloves