Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, XL, 1 PR
Mfr # 92720NFXL
Zoro # G3313530
product price: $7.29
/pr
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Size XL
- Color Black
- Glove Coating Coverage Palm
- Glove Coating Material Foam Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 92720NFXL
- Zoro # G3313530
- UPC # 45143569205
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 11" |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAMOUNT Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XXL, 1 PK, Ice Blue (XXL)
- CONDOR Faceshield Visor, Polycarb, 9-1/2x15-1/2in (4EZC5)
- CARHARTT Long Sleeve T-Shirt, Black, 3XL (K126-BLK 3XL REG)
- CHUMS Eyewear Retainer, Black, Adj. to 28" (12115100)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, L, 1 PR (92720NFL)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, M, 1 PR (92720NFM)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, S, 1 PR (92720NFS)
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (9178NFOXL)
- MCR SAFETY Cut-Resistant Gloves, L Glove Size, PK12 (9828PUL)
- MCR SAFETY Cut Resistant Fingerless Coated Gloves, A3 Cut Level, PVC, S, 1 PR (9369S)
- HEXARMOR Hi-Vis Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4023-XL (10))
- Mcr Safety Cut-Resistant Gloves