Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, M, 1 PR
Mfr # 9672DT5M
Zoro # G5015762
product price: $16.95
/pr
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Size M
- Color Blue
- Glove Coating Coverage Palm
- Glove Coating Material Foam Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9672DT5M
- Zoro # G5015762
- UPC # 45143304196
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 13" |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Coated Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Class 2, Hi-Viz Green Mesh Safety Vest, Size: Small (SV712FG (S))
- RUBBER-CAL "Dura-Scraper Checkered" Commercial Entrance Mat - 3/8 in x 3 ft x 5 ft - Black Rubber Doormats (03-235-CH)
- BRADY Lockout Bag, Unfilled, Blue (99162)
- ERB SAFETY Safety Vest, Economy, Pockets, Mesh, Class 2, S363P, Hi-Viz Orange, MD (61658)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, L, 1 PR (9672DT5L)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, XL, 1 PR (9672DT5XL)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, S, 1 PR (9672DT5S)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (92723PUXL)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, M, 1 PR (92720NFM)
- MCR SAFETY Coated Gloves, 2XL, knit Cuff, PK12 (UT1953XXL)
- HEXARMOR Cut Resistant Coated Gloves, A8 Cut Level, Nitrile, M, 1 PR (9010-M (8))
- Mcr Safety Cut-Resistant Gloves