Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, L, 1 PR
Mfr # 92720NFL
Zoro # G4017986
product price: $7.29
/pr
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Size L
- Color Black
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 92720NFL
- Zoro # G4017986
- UPC # 45143569175
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 11" |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Coated Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Insulated Bib Overalls, Men's, Navy, S (104393-DNYSREG)
- ROCKY Long Range 11" Waterproof Western Boot, 11M (RKW0278)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3i-2011-8B-E)
- 3M Versaflo Vortex Cooling Assembly, Cooling Tube, Waist Belt and Holder, Black (V-100)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, S, 1 PR (92720NFS)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, 2XL, 1 PR (92720NFXXL)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, M, 1 PR (92720NFM)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (9178NFXL)
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Foam Latex, M, 1 PR (9178LOM)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, M, 1 PR (93840M)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, 3XL, 1 PR (2020-XXXL (12))
- Mcr Safety Cut-Resistant Gloves