Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, 2XL, 1 PR
Mfr # 92720NFXXL
Zoro # G3885561
product price: $7.29
/pr
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Size 2XL
- Color Black
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 92720NFXXL
- Zoro # G3885561
- UPC # 45143569212
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Glove Length | 11-1/2" |
Glove Length Style | Standard |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Coated Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Overhead Hazard Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU4-0254-RD_7X5)
- MCR SAFETY Safety Glasses, Blue Scratch-Resistant (CL113)
- PORTWEST PW3 Hi-Vis 3in1 Jacket, XXL (PW365)
- CAIMAN Welding Gloves, PR (1816-4)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, M, 1 PR (92720NFM)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, XL, 1 PR (92720NFXL)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, S, 1 PR (92720NFS)
- MCR SAFETY Cut/Puncture Resistant Glove, Hi-Vis, PK12 (9277PUS)
- MCR SAFETY Leather Gloves, White, 2XL, PK12 (36136KDPXXL)
- MCR SAFETY VF, CutRes Gloves, Blk/Bl, L, 60JA71, PR (VP92793PUL)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, XS, 1 PR (74-048)
- Mcr Safety Gloves & Hand Protection