Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, L, 1 PR
Mfr # 9672DT5PUL
Zoro # G4017959
product price: $14.79
/pr
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Size L
- Color Blue
- Glove Coating Coverage Palm
- Glove Coating Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9672DT5PUL
- Zoro # G4017959
- UPC # 45143566471
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 10" |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Coated Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 34x34 (74273)
- KISHIGO Jacket, Lime, Polyester, Unisex, 28-1/2" L, S (JS137-S)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, No Solicting - No L Or (A-1218 No Solicting - No L Or)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480L77)
- MCR SAFETY Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, S, 1 PR (9672DT5PUS)
- MCR SAFETY Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, XL, 1 PR (9672DT5PUXL)
- MCR SAFETY Cut Resistant Coated Gloves, A9 Cut Level, PVC, M, 1 PR (9381MLH)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, L, 1 PR (92720NFL)
- MCR SAFETY Cut-Resistant Gloves, S Glove Size, PK12 (9828PUS)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR (90780XXL)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR (RWG562XXL)
- Mcr Safety Cut-Resistant Gloves