Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A4 Cut Level, PVC, M, 1 PR
Mfr # N6464M
Zoro # G5411576
product price: $19.29
/pr
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size M
- Color Black
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # N6464M
- Zoro # G5411576
- UPC # 45143002276
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 14" |
Length | 14" |
Size- Alpha | M |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Zip Smock, L (KP44NV SS L)
- SUPERIOR GLOVE PR, Cut-Resistant Glove, A4, Black, 11 (STAGBPU-11)
- HILLMAN English White No Parking Sign 19 in. H X 15 in. W, 6PK (842196)
- ANSELL Chemical Resistant Glove, 11 mil, Sz 10, PR (37-145)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, PVC, L, 1 PR (N6464L)
- MCR SAFETY Leather Gloves, White, M, PK12 (36136KDPM)
- MCR SAFETY MCR Safety Cut Pro 13 Gauge Hypermax Shell Bi-Polymer Coated Gloves (92743BP-M)
- MCR SAFETY MCR Safety Cut Pro Green Glove, L, PK12 (92737L)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, L, 1 PR (N9676GL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, M, 1 PR (9687M)
- HEXARMOR Safety Gloves, Cut-Resistant, Blue, M, PR (3016-M (8))
- Mcr Safety Gloves & Hand Protection