Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A4 Cut Level, PVC, L, 1 PR
Mfr # N6464L
Zoro # G5411752
product price: $19.29
/pr
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size L
- Color Black
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # N6464L
- Zoro # G5411752
- UPC # 45143002269
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 14" |
Length | 14" |
Size- Alpha | L |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 3 in W, White (M7-22-423)
- TOMMY CO Tommyco Gel-Pro 6 in. L X 3.5 in. W Gel Knee Pads Black (GEL307)
- HONEYWELL North Full Facepiece Respirator Peel Away Windows, 5/Dispenser, 5PK (80836A)
- LYLE Fire Sign, 10" W, 14" H, 0.055" Thickness (LCU1-0073-NP_10x14)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, PVC, M, 1 PR (N6464M)
- MCR SAFETY Gloves, Ninja Wave, 10 Ga, Wave/Kevlar M, 12PK (N96930M)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, M, 1 PR (N9676GM)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, PVC, L, 1 PR (93847L)
- MCR SAFETY Cut Resistant Gloves, 4 Cut Level, Uncoated, L, 1 PR (9399L)
- MCR SAFETY Leather Gloves, White/Brown, L, PK12 (48406KL)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, PVC, 2XL, 1 PR (48UR46)
- Mcr Safety Cut-Resistant Gloves