Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A4 Cut Level, Natural Rubber Latex, M, 1 PR
Mfr # 96871M
Zoro # G3885817
product price: $12.89
/pr
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size M
- Color Blue/Yellow
- Glove Coating Material Natural Rubber Latex
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 96871M
- Zoro # G3885817
- UPC # 30451430040585
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 10" |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Raincoat with Detachable Hood, Yellow, 7XL (360CX7)
- BROTHER Pre Cut Label Stock Roll (BMSLT46CAUT)
- TINGLEY Rubber Boots, Unisex, PVC, Plain Toe, PR (31168)
- CHECKERS Ground Protection Mat, High Density Polyethylene, 8 ft Long x 4 ft Wide, 1/2 in Thick (AM48)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Natural Rubber Latex, XL, 1 PR (96871XL)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Natural Rubber Latex, L, 1 PR (96871L)
- MCR SAFETY Cut-Resistant Glove, PR (92721S)
- MCR SAFETY Gloves, XL, PK12 (9273HVXL)
- MCR SAFETY MCR Safety Cut Pro 18-ga. Hypermax Shell Polyurethane Coated Gloves (92718PUL)
- MCR SAFETY Glove, Cut Resistant Leather Palm, L, PK12 (1400HL)
- CONDOR Cut Resistant Gloves, Stainless Steel Mesh, XL, 1 PR (18C894)
- Mcr Safety Cut-Resistant Gloves