Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A4 Cut Level, Latex, 2XL, 1 PR
Mfr # 9389XXL
Zoro # G3885738
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- ANSI/ISEA Cut Level A4
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 9389XXL
- Zoro # G3885738
- UPC # 45143017492
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 11" |
Glove Length Style | Standard |
Size (Alpha) | 2XL |
Size (Numeric) | 11 |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 8 Men's Steel Rubber Boot, Gray (8798200)
- N-FERNO BY ERGODYNE 6467 XL Black Winter Work Jacket - 300D Polyester Shell (6467)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS318CTP)
- TALON TRAX Size 12 Men's Steel Rubber Boot, Blue (445L34)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, M, 12PK (9362M)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, White, M, PR (92773M)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUS)
- MCR SAFETY Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR (9350S)
- MCR SAFETY VF, CutRes Gloves, Blk/Bl, L, 60JA71, PR (VP92793PUL)
- MCR SAFETY Gloves, Kevlar/Cotton w/Thumb Slot 18'' Sleeve, 120PK (VP9378KCT)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, XL, 1 PR (11-515)
- Mcr Safety Cut-Resistant Gloves