Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A4 Cut Level, HPT, L, 1 PR
Mfr # 9389PVL
Zoro # G3313801
original price:
$21.02
14% off
new price: $17.89
/pr
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size L
- Color Black/Green
- Glove Coating Material HPT
- Glove Coating Coverage 3/4 Dip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9389PVL
- Zoro # G3313801
- UPC # 30451431371831
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 11" |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Black, 2X-Large (MGTS-BL05-012)
- LACROSSE Men's Steel Rubber Boots Brown (426040-SZ 13)
- SLOGGERS Sloggers Hat Braid Lt Bn (442LB)
- 3M Replacement Foam Gasket, Black, PK10 (Solus-Foam)
- MCR SAFETY Cut Resistant Gloves, Black/Blue, XXS, PR (VP92793PUXXS)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, S, 12PK (9394S)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, PVC, XS, 1 PR (93868XS)
- MCR SAFETY Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (UT2952XL)
- MCR SAFETY Cut Resistant Coated Gloves, A9 Cut Level, PVC, M, 1 PR (9381MRH)
- MCR SAFETY Gloves, L, PK12 (3613HL)
- PREDATOR Cut/Impact Resistant Glove, A9, XL, PR (PD4900XL)
- Mcr Safety Gloves & Hand Protection