Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR
Mfr # 9178NFXL
Zoro # G5039334
product price: $13.15
/pr
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Color Black
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm and Fingertips
- Palm Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9178NFXL
- Zoro # G5039334
- UPC # 45143303823
- Country of Origin Korea, Republic of
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL ( 10 ) |
Glove Length | 13" |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Circuit Breaker Lockout, Red, 2-13/64" H (437R23)
- MUTUAL INDUSTRIES 16" Pvc Wht Sock Pln Toe Size 9 (2Pk) (M14504-1-9)
- MOLDEX Moldex 4600 4600N95 Series AirWave® N95 Particulate Respirator, M/L, 10/Box (4600)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Green, Spandex (EXO-MUG-04-L)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (9178NFS)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (9178NFL)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (9178NFM)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 12PK (92718PUL)
- MCR SAFETY Cut-Resistant Glove, PK 12 (9277PUXL)
- MCR SAFETY MCR Safety Cut Pro 18-ga. Hypermax Shell Polyurethane Coated Gloves (92718PUL)
- WATSON GLOVES Stealth Scorpion Ansi A5-Large PR (378-L)
- Mcr Safety Gloves & Hand Protection