Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR
Mfr # 9178NFXL
Zoro # G0060133
product price: $16.19
/pr
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Size XL
- ANSI/ISEA Cut Level A4
- Glove Coating Material Foam Nitrile
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9178NFXL
- Zoro # G0060133
- UPC # 045143303823
- Country of Origin Korea, Republic of
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A4 |
Glove Coating Material | Foam Nitrile |
Color | Black |
Coating Material | Foam Nitrile |
Description
Kevlar(R) Gloves 9178NF, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Doggie Welcome Doormat, 24 x 36 (102472436)
- HONEYWELL SERVUS Men's Steel Rubber Boot Black (75109/5)
- SOF SOLE Water Proofer, Footwear, Spray Nozzle, 12oz (82375)
- ANSELL V28, Vinyl Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, L ( 9 ), 100 PK, Clear (V28)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, PVC, L, 12PK (9363L)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 12PK (92718PUS)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XS, 1 PR (9677XS)
- MCR SAFETY Glove, Cut Resistant Leather Palm, L, PK12 (1400HL)
- MCR SAFETY Gloves, XS, PK12 (92715PUXS)
- MCR SAFETY Gloves, Ninja Wave, 10 Ga, Wave/Kevlar M, 12PK (N96930M)
- SUPERIOR GLOVE PR, Cut-Resistant Glove, A4, Black, 12 (STAGBPU-12)
- Mcr Safety Cut-Resistant Gloves