Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR
Mfr # 92753S
Zoro # G5095161
original price:
$10.83
24% off
new price: $8.19
/pr
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size S
- Color Black
- Glove Coating Coverage Palm
- Glove Coating Material Foam Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 92753S
- Zoro # G5095161
- UPC # 30045143589990
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 10-1/2" |
Length | 10-1/2" |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Base Coating Material Nitrile, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1248-RA_10X7 (U5-1248-RA_10X7)
- PAULSON Face Shield, Anti-Static, PK5 (DFS/F)
- JACKSON SAFETY Replacement Visor, Faceshield Window for Jackson Safety Headgear, PETG, Clear, 8 in H x 15 1/2 in W (29104)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 10, 1 PR (11-727VP)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (92753XL)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (92753M)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (92753XXL)
- MCR SAFETY Cut Resistant Coated Gloves, A9 Cut Level, PVC, M, 1 PR (9381MRH)
- MCR SAFETY Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (MG3211AXL)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Natural Rubber Latex, L, 1 PR (96871L)
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Polyurethane Palm Coating, Gray, M (AZ593)
- Mcr Safety Cut-Resistant Gloves