Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR
Mfr # 9178NFM
Zoro # G5015771
product price: $12.49
/pr
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size M
- Color Black
- Glove Coating Coverage Palm
- Glove Coating Material Foam Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9178NFM
- Zoro # G5015771
- UPC # 45143303809
- Country of Origin Korea, Republic of
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 12-1/2" |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x0.06 IRUV 5 Unbound (29080)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411M00990KK)
- BRADY R10000 Series Printer Ribbon 2 in x 75 f (M61-R10010)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Aluminum, Safety Shower Eyewash Station Sign, Landscape (OS-NS-A-1218-L-18222)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (9178NFXL)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (9178NFS)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XS, 1 PR (9178NFXS)
- MCR SAFETY Cut-Resistant Gloves, A4 Cut Level, Polyurethane, M, 1 PR (9178PUOM)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 12PK (92752XL)
- MCR SAFETY Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, S, 1 PR (9672DT5PUS)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (N9878BNFM)
- Mcr Safety Cut-Resistant Gloves