Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A3 Cut Level, PVC, M, 12PK
Mfr # 9366M
Zoro # G3885248
product price: $74.49
/pk 12, $6.21/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size M
- Color Black
- Glove Coating Coverage Full
- Glove Coating Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9366M
- Zoro # G3885248
- UPC # 30451439366259
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 9-1/2" |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Glove Coating Cover Full, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Dotted, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H, PK3 (410KAS3BLU)
- SIGNMISSION Slow Children Crossing, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24735 (A-1218-24735)
- BRADY Label Tape Cartridge, Reflective Orange, Labels/Roll: Continuous (BM71C-1000-584-OR)
- IRONCAT TIG Welding Gloves, Goatskin Palm, L, PR (9073/L)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, XS, 12PK (9366XS)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, L, 12PK (9366L)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, S, 12PK (9366S)
- MCR SAFETY Cut-Resistant Gloves, 2XL Glove Size, PK12 (9693PUXXL)
- MCR SAFETY Cut-Resistant Gloves, L Glove Size, PK12 (93859L)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XS, 1 PR (9677XS)
- HEXARMOR Safety Gloves, XL, PR (2051-XL (10))
- Mcr Safety Cut-Resistant Gloves