Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR
Mfr # VP9676XL
Zoro # G8475470
product price: $9.99
/pr
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size XL
- Color Gray
- Glove Coating Material Polyurethane
- Palm Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # VP9676XL
- Zoro # G8475470
- UPC # 45143553525
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Size- Alpha | XL |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A3 |
Color | Gray |
Glove Coating Material | Polyurethane |
Palm Material | Polyurethane |
ANSI/ISEA Abrasion Level | Not Rated |
Cuff Style | Knit Wrist |
Suggested Use Environment | Dry |
ANSI/ISEA Puncture Level | 3 |
Cuff | Knit Wrist |
Puncture Resistant | Yes |
Glove Lining Material - Cut Resistant | HPPE |
Coating Material | Polyurethane |
ANSI/ISEA Cut Level - 2011 | 2 |
Palm Coating Material | Polyurethane |
Silicone-Free | No |
Glove Lining Material | HPPE |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Select Cowhide Brwn Split Back, 2XL, PK12 (3204XXL)
- MCR SAFETY BearKat Safety Glasses, BK1 Series, UV-AF Anti-Fog Coating, Wraparound, Frameless, Black, Clear Lens (BK110AF)
- 3M DBI-SALA OrderPickerSelfRetractLifeline, 6'L, 1Leg (3100530)
- C.H. HANSON Sign, Stop/Slow, Wood Handle, 10" (55450)
- MCR SAFETY Cut Resistant Glove, 2XL, PR (92743BPXXL)
- MCR SAFETY Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (9350XL)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, PVC, L, 1 PR (93857L)
- MCR SAFETY Cut Pro 15 Gauge Hyprmx Nitrile Coated Glvs (92735N-L)
- MCR SAFETY Gloves, Ninja Wave, 10 Ga, Wave/Kevlar M, 12PK (N96930M)
- MCR SAFETY Gloves, L, PK12 (92715PUL)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (RWG550XXL)
- Mcr Safety Gloves & Hand Protection