Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR
Mfr # VP9676M
Zoro # G8475461
original price:
$20.68
46% off
new price: $10.99
/pr
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Color Gray
- Glove Coating Material Polyurethane
- Palm Material Polyurethane
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # VP9676M
- Zoro # G8475461
- UPC # 45143553518
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size- Alpha | M |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A3 |
Color | Gray |
Glove Coating Material | Polyurethane |
Palm Material | Polyurethane |
ANSI/ISEA Abrasion Level | Not Rated |
Cuff Style | Knit Wrist |
Glove Lining Material - Cut Resistant | HPPE |
ANSI/ISEA Puncture Level | 3 |
Puncture Resistant | Yes |
Suggested Use Environment | Dry |
Coating Material | Polyurethane |
ANSI/ISEA Cut Level - 2011 | 2 |
Palm Coating Material | Polyurethane |
Silicone-Free | No |
Glove Lining Material | HPPE |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Safety Vest, Tear-Away, Hi-Vis Orange, 23XL, Color: High Visibility Yellow/Green (V1021061U-2/3XL)
- EAGLE MFG Biohazard Step On Waste Can, 6 Gallon Capacity, Polyethylene, Red, 13 1/2 in Width x 16 in Height (943BIO)
- CONDOR Canvas Gloves, Cotton/Polyester, L, PR (5AX85)
- RADIANS Radians SV2 Economy Type R Class 2 Mesh Safety Vest (SV2GM2X)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (VP9676XL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR (92733PUXXL)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Latex, L, 1 PR (9688L)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, L, 1 PR (93860L)
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (9178NFOM)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (9676S)
- BDG Grey 18G Cut Resistant Seamless Knit HPPE Grey PU Palm, Size X2S (5) (99-1-9770-5)
- Mcr Safety Cut-Resistant Gloves