Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR
Mfr # N9677M
Zoro # G5157521
product price: $11.69
/pr
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size M
- Color Gray
- Glove Coating Coverage Palm
- Glove Coating Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # N9677M
- Zoro # G5157521
- UPC # 45143867721
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 13" |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, Standards EN388, EN511, CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Marking Tape, 3In W, Red, PK8 (302-R-3X1000FTX4MIL)
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 9 (26256)
- GUARDIAN EQUIPMENT Drench Shower With Eyewash, 16 In. W (G1902)
- FIRST AID ONLY Finger Cots, Nitrile, One Size, Blue (FAE-6050)
- MCR SAFETY Cut Resistant Fingerless Gloves, A7 Cut Level, Uncoated, L, 1 PR (9349LD)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, S, 1 PR (9370S)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, S, 1 PR (9687S)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, M, 1 PR (9693M)
- MCR SAFETY Cut-Resistant Gloves, XS Glove Size, PK12 (9828PUXS)
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (9178NFOXXL)
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Palm Coated, Large (GL2504P)
- Mcr Safety Cut-Resistant Gloves