Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR
Mfr # N9677XXL
Zoro # G5157537
product price: $11.69
/pr
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size 2XL
- Color Gray
- Glove Coating Coverage Palm
- Glove Coating Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # N9677XXL
- Zoro # G5157537
- UPC # 45143867752
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Glove Length | 15" |
Glove Length Style | Extended Cuff |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, Standards EN388, EN511, CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 10 in H, 14 in W, Plastic, English, U7-1228-NP_14X10 (U7-1228-NP_14X10)
- CARHARTT Safety Glasses, Gray Scratch-Resistant (CH120S)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H, PK12 (406KAS12BLU)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Polyester Lining, L (SDXW2-04-L)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (N9677S)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XS, 1 PR (9677XS)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUXS)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 12PK (92718PUL)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 12PK (9380XL)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, M, 1 PR (92723NFM)
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 3XL, 1 PR (1071-XXXL (12))
- Mcr Safety Cut-Resistant Gloves