Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, M, 1 PR
Mfr # 96720NFM
Zoro # G5015796
product price: $10.75
/pr
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Color Gray
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material Foam Nitrile
- Palm Material Dyneema(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 96720NFM
- Zoro # G5015796
- UPC # 30451433040803
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 13" |
Glove Length Style | Standard |
Size (Alpha) | M |
Size (Numeric) | 8 |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Dyneema(R), ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 100 PK (18-11002)
- HEXARMOR Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, XL, 1 PR (9014-XL (10))
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Black, XL (V1210160U-XL)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 4A:80B:C, Rechargeable, 10 lb capacity, 20 ft Range (PROPLUS10)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Natural Rubber Latex, L, 1 PR (96871L)
- MCR SAFETY Hi-Vis Cut Resistant Coated Mechanics Gloves, A5 Cut Level, Uncoated, L, 1 PR (MC503L)
- MCR SAFETY Cut-Resistant Gloves, XS/6, PR (92783XS)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, 2XL, 1 PR (93860XXL)
- MCR SAFETY Cut Resistant Coated Gloves, A9 Cut Level, PVC, XL, 1 PR (9381XLH)
- MCR SAFETY Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (UT2952M)
- HEXARMOR Safety Gloves, 2XL, PR1 (4067-XXL (11))
- Mcr Safety Cut-Resistant Gloves