Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A2 Cut Level, PVC, L, 12PK
Mfr # 9363LE
Zoro # G1202008
product price: $39.19
/pk 12, $3.27/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- ANSI/ISEA Cut Level A2
- Glove Coating Material PVC
- Color Black/Yellow
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9363LE
- Zoro # G1202008
- UPC # 30451439363975
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Size- Alpha | L |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A2 |
Glove Coating Material | PVC |
Color | Black/Yellow |
ANSI/ISEA Abrasion Level | Not Rated |
Suggested Use Environment | Dry |
Coating Material | PVC |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/White, S, PR (4NMT1)
- GASCO Calibration Gas, Air, Hydrogen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-85-2)
- OCCUNOMIX Flame Resistant Liner, ATPV 21 cal./cm2 (LP690)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (RWG560XXL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, S, 12PK (9370HS)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR, 12PK (92718PUXL)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Natural Rubber Latex, XL, 1 PR (96871XL)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Latex, 2XL, 1 PR (9389XXL)
- MCR SAFETY Cut-Resistant Gloves, A4 Cut Level, Polyurethane, M, 1 PR (9178PUOM)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (9677XL)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (11-927)
- Mcr Safety Cut-Resistant Gloves