Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 12PK
Mfr # 92718PUS
Zoro # G1618749
product price: $49.85
/pk 12, $4.15/ea
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size S
- Color Blue/Gray
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm and Fingers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 92718PUS
- Zoro # G1618749
- UPC # 30045143640325
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 9" |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Wells Lamont 815-S-25HR Medium Weight Terry Cloth Heat Sleeve (815-S-25HR)
- SALISBURY Arc Flash Replacement Chin Cup (AS12CLR)
- MSA SAFETY Gas Detector, Carbon Monoxide (10153986)
- PYLE 8Mm Plastic Chain (Red&White Color) (PCHN32)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 12PK (92718PUM)
- MCR SAFETY Cut-Resistant Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (92718PUXS)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 12PK (92718PUL)
- MCR SAFETY Cut-Resistant Gloves, Acrylic, 2XL, PK12 (92752XXL)
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 1 PR (9686M)
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (9178NFOXXL)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 2XL, 1 PR (RWGD110XXL)
- Mcr Safety Gloves & Hand Protection