Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 12PK
Mfr # 92718PUM
Zoro # G1618755
product price: $47.49
/pk 12, $3.96/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size M
- Color Blue/Gray
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 92718PUM
- Zoro # G1618755
- UPC # 30045143640318
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 9-1/4" |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKERS Over-the-Head Electronic Ear Muffs, 23 dB, Razor Slim (GWP-RSEM-FDE)
- VF WORKWEAR Leather Belt, Black, 2XL (AB12BK RG XXL)
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Polyurethane Palm Coating, Gray, 2XL (AZ593)
- FRED SILVER Full Dome Safety Mirror (DOME-X-36)
- MCR SAFETY Cut-Resistant Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (92718PUXS)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 12PK (92718PUL)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR, 12PK (92718PUXL)
- MCR SAFETY Cut Resistant Gloves, A7 Cut Level, Uncoated, M, 1 PR (9345MD)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Latex, L, 1 PR (9389L)
- MCR SAFETY Cut-Resistant Gloves, Acrylic, 2XL, PK12 (92752XXL)
- CONDOR Cut Resistant Gloves, 10, XL, PR (61JC41)
- Mcr Safety Cut-Resistant Gloves