Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A2 Cut Level, Latex, S, 1 PR
Mfr # 9688S
Zoro # G3313926
product price: $3.79
/pr
Sold in multiples of 12 for $45.48
$45.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size S
- Color Gray
- Glove Coating Material Latex
- Glove Coating Coverage Palm and Fingers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9688S
- Zoro # G3313926
- UPC # 30451439688177
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 9" |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Kids' Element Boot (KEL3CAM M 010)
- N-FERNO BY ERGODYNE Knit Beanie, Over the Head, Universal, Lime (6812)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 5 (8677533)
- CHILL-ITS BY ERGODYNE Cooling Bandana, Universal, Blue (6700)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Latex, L, 1 PR (9688L)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Latex, XL, 1 PR (9688XL)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Latex, M, 1 PR (9688M)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUXL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, XL, 1 PR (N9676GKDXL)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, S, 1 PR (9356S)
- MCR SAFETY Cut-Resistant Gloves, L Glove Size, PK12 (93859L)
- Mcr Safety Gloves & Hand Protection