Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XS, 1 PR
Mfr # 9693XS
Zoro # G3312970
product price: $6.29
/pr
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size XS
- Color Black
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9693XS
- Zoro # G3312970
- UPC # 30451439693027
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS |
Size | XS |
Glove Length | 8-1/2" |
Glove Length Style | Standard |
Size- Alpha | XS |
Size- Numeric | 6 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Boots, Size 13, 16" Height, Black, Plain, PR (ASP-000A/13)
- HONEYWELL NORTH NorthFlex Red NF11 Foamed PVC Palm Coated Gloves (NF11/10XL)
- WOLVERINE Size 12 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- CARHARTT Bib Overall, Carhartt(R)Brown, 40in.x32in. (101626-211 40 32)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XL, 1 PR (9693XL)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, L, 1 PR (9693L)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, M, 1 PR (9693M)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 12PK (1745XL)
- MCR SAFETY Leather Gloves, Brown, L, PR (MU3634KL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, XS, 12PK (9366XS)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 9, 1 PR (11-724-VEND)
- Mcr Safety Gloves & Hand Protection