Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XL, 1 PR
Mfr # 9693XL
Zoro # G3312961
product price: $6.29
/pr
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size XL
- Color Black
- Glove Coating Coverage Palm
- Glove Coating Material Foam Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9693XL
- Zoro # G3312961
- UPC # 30451439693409
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 10-1/2" |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 12 Men's Steel Rubber Boot, Dark Green/Black (E762943)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 8, 8, PR (S35CJ-06-008)
- TALON TRAX Size 14 Men's Steel Rubber Boot, Blue (445L36)
- NAPCO Intrusion System Keypads, 5-7/8" W, LCD (RP3000LCDe)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XS, 1 PR (9693XS)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, L, 1 PR (9693L)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 2XL, 1 PR (9693XXL)
- MCR SAFETY Gloves, M, PK12 (9273HVM)
- MCR SAFETY Cut Resistant Fingerless Gloves, A7 Cut Level, Uncoated, L, 1 PR (9349LD)
- MCR SAFETY VF, CutRes Glves, Blk/Bl, XL, 60JA74, PR (VP92793PUXL)
- SHOWA Cut-R, 7-Ga.Dyneema Ansi-5/S (8127-07)
- Mcr Safety Gloves & Hand Protection