Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XL, 1 PR
Mfr # 92723NFXL
Zoro # G3885570
original price:
$9.31
6% off
new price: $8.69
/pr
Sold in multiples of 12 for $104.28
$104.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size XL
- Color Black/Gray
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 92723NFXL
- Zoro # G3885570
- UPC # 30451435608445
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 10" |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Reading Glasses, +1.0, Gray, Polycarbonate (K3H10G)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, M, 1 PR (3416-09)
- STRANCO Reflective Letter Label, X, 2-1/2in H, PK25 (RUM200-X-YB)
- SAFETY OPTICAL SERVICE Wing Mate Universal Side, PK20 (B-26+)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, M, 1 PR (92723NFM)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, L, 1 PR (92723NFL)
- MCR SAFETY Gloves, Ninja Wave, 10 Ga, Wave/Kevlar XXL, 12PK (N96930XXL)
- MCR SAFETY Glove, Cut Resistant, 3XL, HypermaxShell, PR (96782XXXL)
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 12PK (9373L)
- MCR SAFETY Gloves, S, PK12 (9278NFS)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, XS, PR (SKC4PU-01-XS)
- Mcr Safety Cut-Resistant Gloves